- Hammer Drill
- 25500 Impacts Per Minute
- 1700 rpm
description
- The M18 FUEL™ hammer drill is the most powerful 18 Volt cordless drill on the market. The POWERSTATE™ brushless motor delivers up to 1,200 in-lbs of torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.75 in. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The REDLITHIUM XC5.0™ battery pack delivers more work per charge and more work over the life of the pack than the competitors. The M18 FUEL™ hammer drill’s all-metal ratcheting locking chuck provides maximum grip, bit retention and durability.
features
- POWERSTATE™ Brushless motor delivers 1,200 in-lbs of peak torque and up to 2,000 RPM for faster drilling speeds
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- Features a new 1/2 in. all-metal ratcheting chuck for maximum durability & bit retention
| Cordless | Yes |
| Tool Wt. | 5 lbs |
| No. of Speeds | 2 |
| Torque [Max] | 1200 ft lb |
| Voltage Rating | 18 V |
| Battery Type | Lithium-Ion |
| Handle Type | Pistol |
| RPM [Max] | 1700 rpm |
| Brand Name | Milwaukee |
| Width | 10 3/4 in |
| Type | Hammer Drill |
| Chuck Size | 1/2 in |
| Chuck Design | Keyless |
| Length | 7 3/4 in |
| Housing Material | Glass-Filled Nylon |
| Side Handle | Yes |
| Chuck Type | Keyless |
| Reverse | Yes |
| Family Name | M18 FUEL™ Hammer Drill/Driver - Bare Tool |
| Integrated Light | Yes |
| Weight | 4.84 LB |
| EAN or UPC | 45242363735 |

