- Hammer Drill
- 32000 Impacts Per Minute
- 2000 rpm
description
- The M18 FUEL™ hammer drill features a POWERSTATE™ brushless motor that delivers 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. At only 7.60 in. in length, it is the most compact drill in its class, reducing fatigue when used for extended periods of time and allowing access to tight work spaces. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. REDLITHIUM battery packs deliver more work per charge and more work over the life of the pack than the competitors. ONE-KEY™ enabled, this is the industry’s first hammer drill that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
- POWERSTATE™ Brushless motor delivers 1,200 in-lbs of peak torque and up to 2,000 RPM for faster drilling speeds
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries (not included) deliver more work per charge and more work over the life of the battery
- ONE-KEY™ Enabled: allows unlimited customization and control of output speed and power
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
| Brand Name | Milwaukee |
| Tool Wt. | 3.4 lbs |
| Chuck Type | Keyless |
| Reverse | Yes |
| Torque [Max] | 1200 ft lb |
| Battery Type | Lithium-Ion |
| Side Handle | Yes |
| Voltage Rating | 18 V |
| Handle Type | Pistol |
| Type | Hammer Drill |
| Length | 7.6 in |
| RPM [Max] | 2000 rpm |
| Housing Material | Glass-Filled Nylon |
| Width | 2.45 in |
| Family Name | M18 FUEL™ Hammer Drill/Driver with ONE-KEY™ |
| Cordless | Yes |
| Chuck Design | Keyless |
| Chuck Size | 1/2 in |
| Integrated Light | Yes |
| Weight | 4.875 LB |
| EAN or UPC | 45242363780 |

