- Right Angle Drill
- 1200 Maximum RPM
- Cordless
- 18 Voltage Rating
description
- The M18 FUEL™ Hole Hawg® right angle drill from Milwaukee drills faster than the original corded Hole Hawg®, delivers over 150-7/8 in. holes per charge, and is over 30% lighter weight than its corded predecessor. The QUIK-LOK™ chuck is designed for quick, keyless, one-handed bit changes and is compatible with 7/16 in. hex flat or groove shank bits. Optimized for electricians, the M18 FUEL™ Hole Hawg® is the first cordless tool of its kind, delivering game-changing productivity for professionals drilling with augers up to 1-1/4 in. and self-feed bits up to 2 in.. the POWERSTATE® brushless motor delivers better performance than corded drills, especially under heavy load. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The REDLITHIUM™ XC4.0 batteries provide up to 2X more run time and recharges than standard lithium, operate down to 0*F/-18*C. and have a battery fuel gauge to display the remaining charge.
features
- REDLINK Plus™ intelligence ensures optimal performance and overload protection to prevent damage to the tool or battery during heavy applications
- REDLITHIUM™ Battery pack provides superior pack construction, more work per charge and more work over the life of the pack than competitive batteries
- QUIK-LOK™ chuck: for keyless, one-handed bit changes. accepts most 7/16 in. hex flat or groove shank bits
- (1) M18 FUEL™ Hole Hawg® right angle drill w/ QUIK-LOK™ (2708-20)
- (2) M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack (48-11-1840)
- (1) M18™ & M12™ Multi-Voltage charger (48-59-1812)
- POWERSTATE™ Brushless motor provides constant power under heavy load to complete holes faster than corded drills
| Voltage Rating | 18 |
| Chuck Type | QUIK-LOK™ |
| Width | 3 1/2 in |
| RPM [Max] | 1200 rpm |
| Cordless | Yes |
| Side Handle | Yes |
| Type | Right Angle Drill |
| Reverse | Yes |
| Battery Ampere-Hour (AH) | 4 Ah |
| Length | 17 in |
| Torque [Max] | 650 ft lb |
| Weight | 14.14 LB |
| EAN or UPC | 45242337811 |

