- Electric Type
- 4900 Blows Per Minute
- 1400 rpm
description
- Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
features
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless motor: provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM.
- REDLITHIUM™ XC 4.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
- AVS anti-vibration system: minimizes vibration for maximum comfort
- In-lbs dedicated design: engineered to fit in the most confined workspaces.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- LED light: illuminates work area to increase visibility.
| Blows/Minute | 4900 |
| Integrated Light | Yes |
| Length | 12.48 in |
| Handle Type | D-Handle |
| Battery Ampere-Hour (AH) | 5 Ah |
| Thin Wall Core Bit Capacity | Yes |
| No Load RPM | 1400 rpm |
| Chuck Design | Keyless |
| Side Handle | Yes |
| Reverse | Yes |
| RPM [Max] | 1400 rpm |
| Color | Red/Black |
| Width | 9 in |
| Cordless | Yes |
| Type | Electric |
| Soft Grip Handle | Yes |
| Weight | 18.7 LB |
| EAN or UPC | 45242029020 |

