There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging. Milwaukee HAMMERVAC™ dedicated dust extractor.
features
In-lbs dedicated design: engineered to fit in the most confined workspaces.
Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 μm.
Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
High capacity dust box: allows user to work longer without emptying dust box as often.
LED light: illuminates work area to increase visibility.
FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
POWERSTATE™ Brushless motor: provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM.
REDLITHIUM™ XC 4.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging.
AVS anti-vibration system: minimizes vibration for maximum comfort.
Handle Type
D-Handle
Soft Grip Handle
Yes
Color
Red/Black
Integrated Light
Yes
Chuck Design
Keyless
Side Handle
Yes
No Load RPM
1400 rpm
Thin Wall Core Bit Capacity
Yes
Width
9 in
Blows/Minute
4900
Battery Ampere-Hour (AH)
5 Ah
Reverse
Yes
Type
Electric
Length
12.48 in
Cordless
Yes
Weight
25.256 LB
EAN or UPC
45242303595
We're here for you
with Service Centers across the country - We have your back