- Electric Type
- 4900 Blows Per Minute
- 1400 rpm
description
- Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
features
- AVS anti-vibration system: minimizes vibration for maximum comfort.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- LED light: illuminates work area to increase visibility.
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ Brushless motor: provides 1.7 ft-lbs of impact energy, 0-1, 400 RPM and 0-4,900 BPM
- REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- In-lbs dedicated design: engineered to fit in the most confined workspaces.
| Handle Type | D-Handle |
| Battery Ampere-Hour (AH) | 9 Ah |
| Cordless | Yes |
| Type | Electric |
| Reverse | Yes |
| Color | Red/Gray/Black |
| Thin Wall Core Bit Capacity | Yes |
| Side Handle | Yes |
| Soft Grip Handle | Yes |
| Width | 3 in |
| Chuck Design | Keyless |
| Integrated Light | Yes |
| Blows/Minute | 4900 |
| Length | 13 in |
| No Load RPM | 1400 rpm |
| Weight | 21.93 LB |
| EAN or UPC | 45242475643 |

