Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Dust Extractor

2712-DE

Dust Extractor
Item #111942934
  • M18 'HAMMERVAC DEDICATED DUST EXTRACTOR
Dust Extractor
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 'HAMMERVAC DEDICATED DUST EXTRACTOR

description

  • Milwaukee® HAMMERVAC dedicated dust extractor (2712-DE) features an in-line dedicated design engineered to connect directly to and be power by the M18 FUEL™ 1 in. SDS plus rotary hammer (2712-22). This design allows for a very compact HAMMERVAC and rotary hammer combination to fit in the most confined work spaces. Utilizing the same replaceable certified HEPA filter as other HAMMERVACS™, which filter 99.97% of all particles greater than 0.3µm, means more compatibility on the jobsite. For accurate hole depths, this product is built with an adjustable depth stop and ruler for easy and precise adjustments. Featuring a high capacity dust box, users can now work longer without emptying dust box as often.

features

  • In-lbs dedicated design: engineered to fit in the most confined workspaces.
  • Replaceable certified HEPA filter: filters 99.97% of all particles greater than 0.3 μm.
  • Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
  • High capacity dust box: allows user to work longer without emptying dust box as often.
  • LED light: illuminates work area to increase visibility.
  • Replaceable nozzle: provides greater durability and pickup efficiency with flexible wear resistant bristles.
Weight 6.95 LB
EAN or UPC 45242303625
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison