- Hammer Drill
- 4400 Impacts Per Minute
- 1500 rpm
description
- Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 2.1 ft. lbs of impact energy, 0-1, 500 RPM and 0-4,400 BPM. The Milwaukee REDLITHIUM XC 5.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK PLUS intelligence integrates full-circle communication between tool, battery and charger to protect from overloading, overheating and over-discharging.
features
- FUEL™ technology: delivers faster than corded speed, corded durability, and all day work on one charge.
- POWERSTATE™ brushless motor: provides 2.1 ft-lbs of impact energy, 0-1, 500 RPM and 0-4,400 BPM.
- REDLITHIUM™ XC 5.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
- In-line ergonomics provide extended reach for overhead and downward drilling applications
- Drilling mode 3-mode: rotary hammer, hammer only, rotation only
- Thin wall core bit capacity 2-1/2 in.
- Solid bit capacity 1 in.
- Blow energy 2.1 ft-lbs
- Compatible with all M18 batteries and M18 chargers
| Integrated Light | Yes |
| Impact Energy | 2.1 ft lb |
| Width | 2.87 in |
| Cordless | Yes |
| Chuck Design | Keyless |
| Length | 16.37 in |
| Torque [Max] | 2.1 ft lb |
| Type | Hammer Drill |
| Reverse | Yes |
| Chuck Size | 1 in |
| RPM [Max] | 1500 rpm |
| Side Handle | Yes |
| Weight | 18.36 LB |
| EAN or UPC | 45242469925 |

