- Electric Type
- 4400 Blows Per Minute
- 1500 rpm
description
- Powered by FUEL™ technology, the M18 FUEL™ 1 in. SDS plus D-handle rotary hammer delivers faster than corded speed, corded durability and all day work on one charge. The Milwaukee® POWERSTATE™ brushless motor provides 2.1 ft. lbs. Of impact energy, 0-1, 500 RPM and 0-4,400 BPM. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
features
- FUEL™ Technology: delivers faster than corded speed, corded durability, and all day work on one charge
- POWERSTATE™ Brushless motor: provides 2.1 ft-lbs of impact energy, 0-1, 500 RPM and 0-4,400 BPM
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- LED light: illuminates dark workplaces
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
- Mechanical clutch: protects the motor if bit binds
- Variable position chisel stop: allows steel to be adjusted, regardless of orientation
| Color | Red/Black/Gray |
| Handle Type | D-Handle |
| Side Handle | Yes |
| Type | Electric |
| Chuck Design | Keyless |
| Cordless | Yes |
| Length | 16.37 in |
| Width | 2.87 in |
| No Load RPM | 1500 rpm |
| Reverse | Yes |
| Thin Wall Core Bit Capacity | Yes |
| Blows/Minute | 4400 |
| Integrated Light | Yes |
| Weight | 22.06 LB |
| EAN or UPC | 45242494132 |

