- Electric Type
- 5000 Blows Per Minute
- 1300 rpm
description
- Powered by FUEL™ technology, the M18 fuel 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery is fully compatible with 100+ M18™ tools.
features
- M18™ REDLITHIUM™ HIGH DEMAND™ 9.0 battery pack delivers up to 5X more run-time, 35% more power, and runs 60% cooler than standard 18 V lithium-ion batteries
- FUEL™ Technology: delivers faster than corded speed, corded durability, and all day work on one charge
- POWERSTATE™ Brushless motor: provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM
- AVS anti-vibration system: minimizes vibration for maximum comfort
- In-lbs dedicated design: engineered to fit in the most confined workspaces.
- Adjustable depth stop and ruler: easily and precisely adjusts for accurate hole depths.
- LED light: illuminates work area to increase visibility.
- REDLINK Plus™ intelligence: integrates full-circle communication between tool, battery and charger to protect from overloading, overheating, and over-discharging
| Type | Electric |
| Blows/Minute | 5000 |
| Soft Grip Handle | Yes |
| Cordless | Yes |
| Integrated Light | Yes |
| Color | Red/Black |
| Reverse | Yes |
| Side Handle | Yes |
| No Load RPM | 1300 rpm |
| Length | 12.8 in |
| Product Storage Included | Case |
| Width | 3 1/4 in |
| Thin Wall Core Bit Capacity | Yes |
| Chuck Design | Keyless |
| Battery Ampere-Hour (AH) | 9 Ah |
| Handle Type | Drop Motor |
| Weight | 24.9 LB |
| EAN or UPC | 45242475650 |

