- Electric Type
- 3000 Blows Per Minute
- 450 rpm
description
- M18 FUEL™ is engineered for the most demanding tradesmen in the world. Delivering unrivaled performance in a compact structure, all M18™ FUEL™ products feature three Milwaukee® exclusive innovations – the POWERSTATE™ brushless motor, REDLITHIUM™ battery pack and REDLINK Plus™ intelligence hardware and software – that deliver unmatched power, runtime and durability.
features
- FUEL™ technology: delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
- POWERSTATE™ Brushless motor: provides 5 ft-lbs of impact energy, 0 to 450 RPM and 0-3,000 BPM.
- REDLITHIUM™ XC HIGH DEMAND™ 9.0 battery packs: provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries.
- REDLINK Plus™ intelligence: integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
| Blows/Minute | 3000 |
| Length | 18 3/4 in |
| Soft Grip Handle | Yes |
| Integrated Light | Yes |
| Chuck Design | Keyless |
| Handle Type | D-Handle |
| Cordless | Yes |
| Type | Electric |
| Width | 3.9 in |
| Battery Ampere-Hour (AH) | 9 Ah |
| Color | Red/Black |
| No Load RPM | 450 rpm |
| Thin Wall Core Bit Capacity | Yes |
| Side Handle | Yes |
| Weight | 26.88 LB |
| EAN or UPC | 45242480449 |

