- Electric Type
- 3000 Blows Per Minute
- 450 rpm
description
- The MILWAUKEE® M18 FUEL™ 1-9/16” SDS Max Rotary Hammer is the first to world 18V SDS Max cordless solution. By utilizing proprietary M18™ and M18 FUEL™ technologies, the 1-9/16” SDS Max rotary hammer is able to drill as fast as a corded SDS Max rotary hammer, deliver corded durability, and provide over 20 minutes of continuous chipping. POWERSTATE™ Brushless Motor delivers 5 ft-lbs of impact energy for the more demanding, heavy-duty applications. Including dry coring and medium duty chipping in both concrete block and reinforced concrete. Powered by the M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack which provides 50% more power and runs 50% cooler compared to M18™ REDLITHIUM™ XC battery packs, the 1-9/16” SDS Max rotary hammer delivers over 20 minutes of continuous chipping. It also includes REDLINK PLUS™ Intelligence, the most advanced electronic system on the market, to prevent damage to the tool and battery from overloading and overheating. The M18 FUEL™ 1-9/16” SDS Max Rotary Hammer is part of Milwaukee’s complete cordless rotary hammer solution, ranging from SDS Plus to SDS Max, all powered by the M18™ REDLITHIUM™ batteries.
features
- FUEL™ Technology: Delivers as fast as corded speed, corded durability, and over 20 minutes of continuous chipping on one charge.
- POWERSTATE™ Brushless Motor: Provides 5 ft-lbs of impact energy, 0-450 RPM and 0-3,000 BPM.
- M18™ REDLITHIUM™ HIGH OUTPUT XC8.0 Battery provides 50% More Power and Runs 50% Cooler vs REDLITHIUM™ Batteries
- REDLINK PLUS™ Intelligence: Integrates full-circle communication between the tool, battery and charger to protect from overloading, overheating and over-discharging.
| Reverse | No |
| Blows/Minute | 3000 |
| Color | Red/Black |
| Handle Type | D-Handle |
| No Load RPM | 450 rpm |
| Thin Wall Core Bit Capacity | Yes |
| Cordless | Yes |
| Type | Electric |
| Length | 18.75 in |
| Integrated Light | Yes |
| Chuck Design | Keyless |
| Side Handle | Yes |
| Soft Grip Handle | Yes |
| Width | 3.9 in |
| Battery Ampere-Hour (AH) | 9 Ah |
| Switch Type | Trigger |
| Battery Composition | Lithium-Ion |
| Chuck Capacity | 1-9/16 SDS-Max |
| Main Handle Type | D-Handle |
| Blasts Per Minute [Max] | 3000 bpm |
| Standard | CSA, ETL, UL |
| Lock-On Switch | No |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Chuck Size | 1 9/16 in |
| Battery Ampere-hour | 8 Ah |
| No. of Batteries Included | 2 |
| Handle Material | Rubber |
| Charger Included | Yes |
| Battery Voltage | 18 V |
| Battery Charger Input Voltage | 120 V |
| Case Included | Yes |
| Impact Energy | 5.1 ft-lbs |
| Housing Material | Glass-Filled Nylon |
| Variable Speed | Yes |
| Drill RPM [Max] | 450 rpm |
| Weight | 34.938 LB |
| EAN or UPC | 45242356775 |

