description
- The Milwaukee 2719 M18 FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE brushless motor and a best in class 7/8 in. stroke length, the M18 FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18 REDLITHIUM XC5.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.
features
- Cuts up to 50% faster than competitive one handed reciprocating saws
- Up to 4x lower vibration for smooth cut starts & one-hand control
- Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics
- provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
- One-handed design provides superior control and versatility over standard reciprocating saws
- 7/8 in. stroke length removes more material with each stroke resulting in the faster cuts
- Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration
- REDLINK Plus™ intelligence and POWERSTATE Brushless motor combine to provide up to 3x longer tool life than competitive one-handed reciprocating saws
- M18 REDLITHIUM battery packs, compatible with 125+ solutions
| Main Handle Type | Pistol Grip |
| Stroke Length | 0.875 in |
| Warranty | 5 Years |
| Strokes Per Minute | 3000 Strokes/min |
| Cordless | Yes |
| Variable Speed | No |
| Color | Red/Black |
| No. Of Batteries Required | 1 |
| Battery Charger Included | No |
| Standard | CSA, ETL, UL |
| Type | Electric |
| Width | 3.31 in |
| Tool-Less Blade Changing System | Yes |
| External Motor Brush Access | Brushless Motor |
| Power Source | Electric |
| Height | 7 in |
| Blades Included | 1 |
| Tool-Less Blade Changing | Yes |
| Length | 14 in |
| Battery Composition | Lithium-Ion |
| Housing Material | Glass Filled Nylon |
| Battery Voltage | 18 V |
| Strokes per Minute [Max] | 3000 |
| No. of Blades | 1 |
| Handle Type | Pistol Grip |
| Adjustable Shoe | Yes |
| Orbital Action | No |
| Weight | 4.57 LB |
| EAN or UPC | 45242502776 |

