- 7/8 in Stroke Length
- 3000 Maximum Strokes/Min
- Cordless
description
- The Milwaukee 2719 M18 FUEL™ HACKZALL® is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE brushless motor and a best in class 7/8 in. stroke length, the M18 FUEL™ HACKZALL® cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18 REDLITHIUM XC5.0 battery pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.
features
- Cuts up to 50% faster than competitive one handed reciprocating saws
- Up to 4x lower vibration for smooth cut starts & one-hand control
- Compact and lightweight design allows for easier cutting in tight spaces or overhead applications
- REDLINK Plus™ Intelligence: The most advanced system of cordless power tool electronics
- provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than any battery on the market
- One-handed design provides superior control and versatility over standard reciprocating saws
- 7/8 in. stroke length removes more material with each stroke resulting in the faster cuts
- Pivoting shoe provides constant contact with the work-piece resulting in smoother cuts with less bucking and vibration
- REDLINK Plus™ intelligence and POWERSTATE Brushless motor combine to provide up to 3x longer tool life than competitive one-handed reciprocating saws
- M18 REDLITHIUM battery packs, compatible with 125+ solutions
| Blades Included | 1 |
| Battery Type | Lithium-Ion |
| Main Handle Type | Pistol Grip |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Battery Capacity (Amp-Hrs) | 5 |
| Housing Material | Glass Filled Nylon |
| External Motor Brush Access | Brushless Motor |
| No. of Blades | 1 |
| Battery Charger Included | Yes |
| Strokes Per Minute | 3000 Strokes/min |
| Battery Ampere-hour | 5 Ah |
| Power Source | Electric |
| Product Storage Included | Bag |
| Battery Composition | Lithium-Ion |
| Battery Charger Input Voltage | 120 V |
| No. Of Batteries Required | 1 |
| Tool-Less Blade Changing System | Yes |
| Family Name | M18 FUEL™ HACKZALL® Reciprocating Saw Kit |
| Handle Type | Pistol Grip |
| Type | Electric |
| Height | 7 in |
| Cordless | Yes |
| Battery Voltage | 18 V |
| Strokes per Minute [Max] | 3000 |
| Variable Speed | Yes |
| Tool Wt. | 5.57 lbs |
| Stroke Length | 0.875 in |
| Orbital Action | No |
| Tool-Less Blade Changing | Yes |
| Length | 16.3 in |
| Adjustable Shoe | Yes |
| Color | Red/Black |
| Standard | CSA, ETL, UL |
| No. of Batteries Included | 1 |
| Width | 5.57 in |
| Weight | 10.035 LB |
| EAN or UPC | 45242502974 |

