- Heated
- Black Color
- Large Size Group
description
- Powered by M12™ REDLITHIUM™ battery technology, the Milwaukee® M12™ heated vest uses carbon fiber heating elements to create and distribute heat to the chest and back. Wind and water resistance combined with a thermal fleece lining provide protection from the elements and allow for three-season versatility. Reinforced with GridIron™ 900 denier Ripstop polyester to outlast 12 oz cotton duck work wear by 3X against abrasion and tear, the vest also features riveted, reinforced pockets and a tarnish resistant metal zipper to survive the jobsite.
features
- Washer and dryer safe
- Up to (8) hours of run-time with M12™ REDLITHIUM™ 2.0 compact battery pack
- One-touch LED controller with (3) heat settings
- GridIron™ Ripstop polyester outlasts 12 oz cotton duck by 3X, and provides wind/water resistance
- Riveted and reinforced pocket edges, and tarnish resistant metal zippers
- Thermal fleece lining and drop tail extended back
- (2) large outer pockets, (1) inner zip pocket, (1) low-profile battery pocket
| Fit | Fitted |
| Material | Ripstop Polyester |
| Workwear | Yes |
| Moisture Management | Yes |
| Color | Black |
| Size Group | Large |
| Closure Type | Single Pull Zipper |
| Lined | Yes |
| Weight | 3.25 LB |
| EAN or UPC | 45242477791 |

