description
- The Milwaukee M18 FUEL™ SUPER SAWZALL® generates the power of a 15 A corded reciprocating saw, faster cuts than the legendary Milwaukee 15 A AC super SAWZALL™
- and up to 150 cuts in 2 x 12 SPF per charge. Designed to perform in the toughest applications the M18™ fuel SUPER SAWZALL® combines Milwaukee's legendary performance and durability with the portability of the M18 platform. The POWERSTATE™ brushless motor provides 3,000 SPM and higher speeds under load for corded cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery (not included) delivers unmatched run-time in all applications. The 1-1/4 in. stroke length removes more material with each stroke and selectable on/off orbital action provides aggressive cuts in wood and smooth cuts in metal. Variable speed trigger and 5speed dial provide maximum speed control for any application. The QUIK-LOK™ blade clamp allows for tool-less blade changes and a rafter hook provides a convenient way to store the saw between cuts.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ SUPER SAWZALL® to generate the power and performance of a 15 A corded reciprocating saw
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- 1-1/4 in. stroke length removes more material with each stroke
- Integrated rafter hook for easy storage between cuts
- LED light for increased accuracy and visibility
- Adjustable shoe- extends the life of the blade
- QUIK-LOK™ blade clamp for tool-less blade changes
- Selectable on/off orbital action provides aggressive cutting in wood and smooth cuts in metal
- Compatible with all M18 batteries
| Strokes per Minute [Max] | 3000 |
| Standard | UL |
| Length | 19 in |
| Blade Material | Steel |
| Battery Composition | Lithium-Ion |
| Integrated Work Light | Yes |
| Tool-Less Blade Changing System | Yes |
| Strokes Per Minute | 3000 Strokes/min |
| Variable Speed | Yes |
| Blades Included | 1 |
| Main Handle Type | Pistol Grip |
| Adjustable Shoe | Yes |
| Switch Type | Trigger |
| Safety/Lock-Off | Yes |
| Height | 6.38 in |
| No. of Blades | 1 |
| Width | 3.75 in |
| No. Of Batteries Required | 1 |
| Handle Type | Pistol Grip |
| Cordless | Yes |
| Type | Electric |
| Power Source | Electric |
| Tool-Less Blade Changing | Yes |
| Housing Material | Glass Filled Nylon |
| Battery Voltage | 18 V |
| Blade Type | Reciprocating Saw Blades |
| Battery Charger Included | No |
| Warranty | 5 Years |
| Stroke Length | 1.25 in |
| Orbital Action | Yes |
| Color | Red/Black |
| Electronic Speed Control | Yes |
| Weight | 9.9 LB |
| EAN or UPC | 45242006465 |

