Skip to content Skip to navigation menu
Router

2723-20

Router
Item #116472617
  • M18 FUEL COMPACT ROUTER (BARE)
Router
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL COMPACT ROUTER (BARE)

description

  • The MILWAUKEE® M18 FUEL™ Compact Router combines power, speed and accurate depth adjustments to deliver clean accurate cuts in a variety of materials and applications. The compact router uses the POWERSTATE™ Brushless Motor and REDLINK PLUS™ electronics. This delivers the power of corded 1.25 horsepower trim routers and 31,000 RPM, giving the power and speed for clean, quality cuts in hard materials. With an M18™ REDLITHIUM™ XC5.0 battery, the cordless compact router cuts up to 250ft of 3/8" roundovers in red-oak, providing all-day run time with fewer trips to the charger. The handheld router has a micro-adjust dial and macro-adjust button, providing fast and accurate depth adjustments for highly accurate work. A variable-speed dial with speed from 10,000 to 31,000 RPM delivers control in all applications. The compact router also features a sturdy 4" sub-base plate for stability, and dual-LED lights illuminate work surfaces. The M18 FUEL™ Compact Router is compatible with a plunge base and an offset base (sold separately).

features

  • Delivers corded performance and best-in-class 31,000 RPM
  • Fast accurate adjustments for precise applications
  • Part of the M18™ system, with over 200+ cordless solutions
  • POWERSTATE™ Brushless motor: power of corded compact routers and higher SPM to complete cuts in hard woods
  • REDLINK Plus™ intelligence ensures maximum performance and protects from overloads, heating and over-discharge
  • REDLITHIUM™ Battery pack: delivers more work per charge and more work over the life of the pack than competitor
  • Variable speed dial ranges between 10,000 and 31,000 RPM, providing precise control for clean edges and details
  • Macro adjust button allows for fast macro-adjustments and 1.5 in. of adjustable range
  • Fine adjustment screw allows for precise adjustments beyond 1/64 in. increments
  • Tool-free spindle lock provides easy bit changes with one 11/16 in. collet wrench
  • Accepts 1/4 in. shank router bits
  • LED light illuminates the cut surface
  • Compatible with Milwaukee plunge base and offset base attachments (sold separately)
  • Includes straight edge guide
  • dust extraction attachment and 5-3/4 in. sub-baseplate which accepts 1-1/4 in. template bushings
Weight 5.094 LB
EAN or UPC 45242541010
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison