- Cordless
- 18 V Battery Voltage
description
- The Milwaukee M18 FUEL™ 16 in. Chainsaw delivers the power to cut hardwoods, cuts faster than gas, and delivers up to 150 cuts per charge. The unit is designed to meet the performance, durability and ergonomic needs of professional landscape maintenance, power utility, and the installed M18 user. The POWERSTATE™ brushless motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. When paired with the M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery (sold separately), the unit delivers unmatched run-time in all applications. M18 FUEL™ technology allows the unit to reach full throttle in under 1 second providing ultimate control and productivity.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 16 in. chainsaw to generate the power and performance of a gas engine up to 40CC
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- Compatible with all M18 REDLITHIUM™ battery packs, optimized for use with the M18 REDLITHIUM™ high output HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs, superior pack construction for the industry's best protection against jobsite conditions
- 16 in. Oregon bar and chain
- Dual-stud for improved bar and chain retention
- Automatic oiler for proper chain lubrication and increased productivity
- Onboard storage for scrench
- Variable speed trigger for full control
- Compatible with 150+ M18™ tools
includes
- (1) M18 FUEL 16" Chainsaw
- (1) 16" Oregon Bar and Chain
- (1) Scrench
| Chain Included | Yes |
| Standards | UL |
| Battery Voltage | 18 V |
| Includes | (1) M18 FUEL 16" Chainsaw, (1) 16" Oregon Bar and Chain, (1) Scrench |
| Case Included | No |
| Automatic Oiler | Yes |
| Battery Type | M18 |
| Replacement Chain Item Number | 49-16-2715 |
| Housing Material | Glass Filled Nylon |
| Handle Length | 6.5 in |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Fully Assembled | Yes |
| Cordless | Yes |
| Handle Material | Rubber |
| Bar Length | 16 in |
| Low Kickback Bar And Chain | Yes |
| Oil Level Sight Glass | Yes |
| Rust Resistant | Yes |
| Fuel Type | Electric |
| Weight | 16.1 LB |
| EAN or UPC | 45242534357 |

