- PACK OF 1 - M18 FUEL 14" CHAINSAW TOOL-ONLY
description
- The MILWAUKEE® M18 FUEL™ 14" Chainsaw delivers the power to cut hardwoods, cuts faster than gas up to 40cc and delivers up to 150 cuts per charge. The cordless chainsaw is designed to meet the performance, durability, and ergonomic needs of landscape maintenance and power utility professionals. The POWERSTATE™ Brushless Motor maintains speed under heavy loads without bogging down to outperform small gas engines and higher voltage systems. REDLINK PLUS™ intelligence ensures maximum performance and protection from overload, overheating, and over-discharge. The M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery (sold separately) delivers unmatched run-time in all applications. M18 FUEL™ technology allows the battery-powered chainsaw to reach full throttle in under 1 second providing ultimate control and productivity.
features
- 14" Oregon Bar and Chain
- Variable Speed Trigger for full control
- Dual-stud for improved bar and chain retention
- Automatic oiler for proper chain lubrication and increased productivity
- Onboard storage for scrench
- Metal Bucking Spikes
- Part of the M18™ System, Featuring over 200 solutions
- Power To Cut Hardwoods
- Faster Than Gas
- Up to 150 Cuts Per Charge
includes
- (1) M18 FUEL 14" Chainsaw (2727-20C)
- (1) Scrench
- (1) Oregon Bar and Chain
| Chain Included | Yes |
| Handle Length | 6.5 in |
| Battery Type | M18 |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Rust Resistant | Yes |
| Automatic Oiler | Yes |
| Fuel Type | Electric |
| Cordless | Yes |
| Low Kickback Bar And Chain | Yes |
| Bar Length | 14 in |
| Includes | (1) M18 FUEL 14" Chainsaw (2727-20C), (1) Scrench, (1) Oregon Bar and Chain |
| Fully Assembled | Yes |
| Battery Voltage | 18 V |
| Case Included | No |
| Handle Material | Rubber |
| Oil Level Sight Glass | Yes |
| Standards | UL |
| Housing Material | Reinforced Nylon |
| Weight | 14.25 LB |
| EAN or UPC | 45242646135 |

