- 16 in Bar Length
- 18 Battery Voltage
- Cordless
description
- The MILWAUKEE® Special Buy Kit includes an M18 FUEL™ Chainsaw with a free M18 FUEL™ Blower. This battery-powered chainsaw has the power to cut hardwoods, is faster than gas, and provides users up to 150 cuts per charge with an M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack. This kit also includes an M18 FUEL™ Blower, which delivers 500 CFM, 120 MPH, and 12.2 N providing users with Higher Constant Power levels allowing users to clear more leaves, grass, and light debris, reach Full Throttle in Under One Second, and has low noise levels of 54dB(A), Up To 40% Quieter than the competition. The included M18™ REDLITHIUM™ HIGH OUTPUT™ HD12.0 Battery Pack and an M18™ & M12™ Rapid Charger delivers unmatched run-time in all applications while delivering 50% more power and running 50% cooler than standard M18™ REDLITHIUM™ Battery Packs.
features
- M18 FUEL™ 16" Chainsaw Kit with Free M18 FUEL™ Blower
- Fully compatible with the M18™ System, featuring over 250+ tools
- 16" Oregon Bar and Chain
- Automatic oiler for proper chain lubrication and increased productivity
- Dual Stud for improved bar and chain retention
- Delivers a constant 500 CFM, 120 MPH, and 12.2 N of blow force
- Up to 40% quieter than competitors at only 54 dB(A)
- Variable Speed Trigger for increased user control
- REDLINK PLUS™ Intelligence offers total system communication between tool and battery for unmatched levels of performance, protection, and productivity
includes
- (1) M18 FUEL Chainsaw (2727-20), (1) M18 FUEL Blower (3017-20), (1) M18 12.0Ah Battery (48-11-1812), (1) M18/M12 Rapid Charger (48-59-1808)
| Low Kickback Bar And Chain | Yes |
| Oil Level Sight Glass | Yes |
| Fully Assembled | Yes |
| Bar Length | 16 in |
| Standards | UL |
| Battery Voltage | 18 V |
| Automatic Oiler | Yes |
| Manufacturer Warranty | 3 Years (Tool), 3 Years (Battery) |
| Cordless | Yes |
| Handle Length | 6.5 in |
| Rust Resistant | Yes |
| Chain Included | Yes |
| Battery Ampere-hour | 12 Ah |
| Recommended Safety Equipment | Safety Glasses, Gloves |
| Case Included | No |
| Color/Finish | White, Black,Red |
| Handle Material | Plastic |
| Battery Type | Lithium-Ion |
| Replacement Chain Item Number | 49-16-2715 |
| Fuel Type | Battery Powered |
| Includes | (1) M18 FUEL Chainsaw (2727-20), (1) M18 FUEL Blower (3017-20), (1) M18 12.0Ah Battery (48-11-1812), (1) M18/M12 Rapid Charger (48-59-1808) |
| Weight | 14.0 LB |
| EAN or UPC | 45242320493 |

