- 10 in Blade Diameter
- 4000 rpm
- Sliding Compound Miter
description
- The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM HD9.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.
features
- 5-3/4 in. vertical capacity (Base board against the fence)
- 2 x 12 horizontal capacity (Laying flat at 90°)
- 5-1/4 in. vertical capacity nested crown
- Cam locking miter system with adjustable stainless steel miter detent plate and 11 detent locations
- Dual bevel with 9 detentes and easy access bevel lever
- Shadow cut line indicator for quickly lining up cuts
- Top and side carrying handles for maximum portability
- Detent override for easily setting miter locations outside of detentes
- Up to 400 cuts per charge
- Tall sliding / removable fences to support large base and crown against the fence
| Height | 27 in |
| Blade Dia. | 10 in |
| Type | Sliding Compound Miter |
| Width | 27 1/2 in |
| Vertical Crosscut Capacity - 0° Miter 0° Bevel | 2 in |
| Bevel Capacity | Yes |
| Left Bevel [Max] | 48° |
| Dust Port | Yes |
| Crosscut Capacity - 45° Miter 0° Bevel | 8 |
| Crosscut Capacity - 0° Miter 45° Right Bevel | 12 |
| Arbor Hole | 5/8 in |
| Crosscut Capacity - 0° Miter 45° Left Bevel | 12 |
| Horizontal Crosscut Capacity - 0° Miter 0° Bevel | 12 in |
| Length | 34 1/2 in |
| Right Bevel [Max] | 48° |
| RPM [Max] | 4000 rpm |
| Weight | 54.5 LB |
| EAN or UPC | 45242473984 |

