There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM HD9.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.
features
Dual bevel with 9 detentes and easy access bevel lever
2 x 12 horizontal capacity (Laying flat at 90°)
Shadow cut line indicator for quickly lining up cuts
Top and side carrying handles for maximum portability
5-1/4 in. vertical capacity nested crown
Cam locking miter system with adjustable stainless steel miter detent plate and 11 detent locations
5-3/4 in. vertical capacity (Base board against the fence)
Detent override for easily setting miter locations outside of detentes
Up to 400 cuts per charge
Tall sliding / removable fences to support large base and crown against the fence
RPM [Max]
4000 rpm
Crosscut Capacity - 45° Miter 0° Bevel
8
Arbor Hole
5/8 in
Type
Sliding Compound Miter
Vertical Crosscut Capacity - 0° Miter 0° Bevel
2 in
Left Bevel [Max]
48°
Length
34 1/2 in
Crosscut Capacity - 0° Miter 45° Right Bevel
12
Horizontal Crosscut Capacity - 0° Miter 0° Bevel
12 in
Bevel Capacity
Yes
Right Bevel [Max]
48°
Crosscut Capacity - 0° Miter 45° Left Bevel
12
Width
27 1/2 in
Blade Dia.
10 in
Height
27 in
Dust Port
Yes
Weight
47.0 LB
EAN or UPC
45242473991
We're here for you
with Service Centers across the country - We have your back