There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The M18 FUEL™ 10 in. dual bevel sliding compound miter saw was designed to meet the demanding needs of professional carpenters and remodelers. Delivering greater capacity than many corded 10 in. sliding miter saws and the POWERSTATE brushless motor delivering corded cutting performance the 2734 provides users a solution to replace their corded miter saws. The REDLITHIUM HD9.0 battery pack delivers up to 400 cuts per charge making the saw capable of lasting an entire day on site with only one pack. Premium features like an adjustable stainless steel detent plate, cam locking miter system, easy access bevel adjustment lever and both a detent override lock and chop lock lever located on the front of the tool the M18 FUEL™ miter saw is designed for easy operation and repeatable, accurate cuts.
features
5-3/4 in. vertical capacity (Base board against the fence)
2 x 12 horizontal capacity (Laying flat at 90°)
5-1/4 in. vertical capacity nested crown
Cam locking miter system with adjustable stainless steel miter detent plate and 11 detent locations
Dual bevel with 9 detentes and easy access bevel lever
Shadow cut line indicator for quickly lining up cuts
Top and side carrying handles for maximum portability
Detent override for easily setting miter locations outside of detentes
Up to 400 cuts per charge
Tall sliding / removable fences to support large base and crown against the fence
Bevel Capacity
Yes
Width
27 1/2 in
Blade Dia.
10 in
Vertical Crosscut Capacity - 0° Miter 0° Bevel
2 in
Arbor Hole
5/8 in
Horizontal Crosscut Capacity - 0° Miter 0° Bevel
12 in
Crosscut Capacity - 0° Miter 45° Right Bevel
12
Crosscut Capacity - 45° Miter 0° Bevel
8
Height
27 in
Length
34 1/2 in
Type
Sliding Compound Miter
RPM [Max]
4000 rpm
Left Bevel [Max]
48°
Crosscut Capacity - 0° Miter 45° Left Bevel
12
Right Bevel [Max]
48°
Dust Port
Yes
Weight
47.0 LB
EAN or UPC
45242494163
We're here for you
with Service Centers across the country - We have your back