- Work Light
- LED Bulb
- 18 V Voltage Rating
description
- Powered by the M18™ Red Lithium™ battery, the M18™ cordless LED work light has over 600X the life of conventional incandescent bulbs and runs up to 4X as long. With a sealed aluminum head to provide impact and weather resistance, Milwaukee® provides a limited lifetime LED warranty. An integrated hook allows hands-free use while a 135 degree rotating head allows the user to easily point the light beam at the desired work area.
features
- Sealed, aluminum head – impact and weather resistant
- 160 lumen LED – bright, white, smooth beam
- 4X run-time – lasts up to 12 hours on one charge
- 135° rotating head – aims light at work space
- Integrated hook – hands-free use
- Integrated hook A hands-free use
- 135-Degree rotating head aims light at work space
- Sealed, aluminum head A impact and weather resistant
- Compatible chargers: M18/M12 multi-voltage (48-59-1812), M18 AC/DC (2710-20)
- Compatible batteries: compact 1.5 Ah (48-11-1815), compact 2.0 Ah (48-11-1820), extra capacity 3.0 Ah (48-11-1828), extended capacity 4.0 Ah (48-11-1840)
- Includes: (1) 2735 - 20 M18 LED work light
| Bulb Type | LED |
| Holster | No |
| Included | (1) M18 Work Light (2735-20) |
| Battery Voltage | 18 V |
| Charger Included | No |
| Battery Charger Input Voltage | 120 V |
| Battery Size | Battery Packs |
| Belt Clip | No |
| Battery Composition | Lithium-Ion (Li-Ion) |
| Flashlight Width | 3 in |
| Battery Ampere-hour | 1.4 Ah |
| Charge Time | 0.5 hr |
| Standard | CSA, ETL, UL |
| Lumens [Max] | 160 lumens |
| Type | Work Light |
| Material | Rubber |
| Warranty | 5 Years |
| Flashlight Length | 8.5 in |
| Case Included | No |
| Battery Type | Lithium-Ion |
| Voltage Rating | 18 V |
| Color | Red, Black, Gray |
| Cordless | Yes |
| No. Of Batteries Required | 1 |
| Power Source | Electric - Cordless |
| Energy Star Certified Recharging System | No |
| Weight | 1.54 LB |
| EAN or UPC | 45242199143 |

