- Cordless
description
- The M18™ FUEL™ D-handle jig saw combines power, blade speed and precision, to provide the highest quality cuts in a wide variety of materials. The M18™ FUEL™ D-handle jig saw leverages the POWERSTATE brushless motor and REDLINK Plus™ intelligence to provide higher blade speed than corded jig saws at 3500 strokes per minute for clean controlled cuts with minimized chipping or bucking. Leveraging the M18™ REDLITHIUM™ XC5.0 battery the M18™ FUEL™ D-handle jig saw provides up to 105 linear feet of cutting in 3/4 in. laminated particle board, delivering all day productivity with less trips to the charger. The saw features tool-less blade change, tool free bevel adjust with pin-detents at 0°
- 15°
- 30°
- and 45° as well as an LED light and on/off blower to keep the cut line visible while cutting.
features
- Higher blade speed than corded jig saws for clean controlled cuts
- Power to cut hard materials including hardwoods and metals
- Part of the M18™ system, featuring over 150+ tools
- POWERSTATE brushless motor: increased SPM and the power to cut hard materials, including hardwoods and metals
- REDLINK™ plus intelligence: the most advanced system of cordless power tool electronics
- provides optimized performance and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ battery Technology: Superior pack construction, electronics and performance deliver more work per charge and more work over pack life than nay battery on the market
- 4 position orbital cutting provides versatility for application specific cutting
- Tool free shoe bevel with positive stops allows for quick and accurate shoe adjustment with pin-detents at 0°, 15°, 30° and 45°
- Variable speed trigger between 0 and 3500 strokes per minute, providing precise control for clean cuts with less chipping
- On/off cut line blower keeps the cut line clear of debris, and allows user to turn off blower when using dust extraction
- LED light illuminates the cut line
- Accepts T-shank jig saw blades
- Includes dust cover and dust extraction tube
- Includes non-marring shoe cover for protection of finished surfaces
- Compatible with over 150+ tools on the M18™ platform
| Height | 8.6 in |
| Width | 3.2 in |
| Blade Type | Jig Saw T-Shank |
| Length | 8.9 in |
| Amps | 1 A |
| Weight | 5.44 LB |
| EAN or UPC | 45242515189 |

