Skip to content Skip to navigation menu
Brad Nailer

2746-20

Brad Nailer
Item #116472624
  • M18 FUEL™ 18 Gauge Brad Nailer
Brad Nailer
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M18 FUEL™ 18 Gauge Brad Nailer

description

  • The Milwaukee® M18 FUEL™ 18 gauge brad nailer delivers peak productivity, providing unmatched nailing performance without the hassle of a compressor and hose. Using a nitrogen air spring mechanism, the finish nailer consistently sinks nails to the proper depth in hard and soft woods while leaving clean nail holes matching the head of the nail. The combination of Milwaukee's POWERSTATE™ brushless motor and REDLINK Plus™ intelligence delivers unmatched fire rate with zero ramp-up time for all-day efficiency. The cordless brad nailer operates using Milwaukee's REDLITHIUM™ batteries (not included) and sealed compressed nitrogen to drive each nail, eliminating the cost of gas cartridges and associated maintenance. The 18 gauge nailer is compact and lightweight, providing unmatched access into tight spaces and limiting fatigue. The M18 FUEL™ 18 gauge brad nailer delivers pneumatic performance that professional carpenters and remodelers expect with the freedom and convenience of cordless.

features

  • Consistent, clean nail holes
  • Compact size
  • Zero ramp-up time
  • No gas cartridge required
  • Tool free drive depth adjustment
  • Sequential and contact actuation firing modes
  • Dry fire lockout
  • Tool free jam clearing latch
  • Reversible belt hook included
  • Three interchangeable tips included
  • On / off power button
Weight 6.284 LB
EAN or UPC 45242540990
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison