- Electric Type
description
- The M18™ 1/4 in. hex brushless impact driver is the most compact impact driver in its class and delivers over 50% more run-time than impact drivers with brushed motors. The Milwaukee® built brushless motor, relink™ electronics, and REDLITHIUM™ batteries provide more efficient power delivery, for fewer trips to the charger. At only 5-3/8 in. long and 3.1 lbs. (with battery), this impact driver provides excellent control & balance in a compact size, perfect for work overhead or in tight spaces. The M18™ 1/4 in. hex brushless impact driver delivers up to 1500 in-lbs. Of torque and 0 to 2,800 RPM for a wide range of fastening applications.
features
- Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors. also delivers 1,500 in-lbs. of torque and 0 to 2,800 RPM for a wide range of fastening applications.
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
- REDLITHIUM™ Battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- Fastening torque: 1,500 in-lbs
- Length: 5-3/8 in.
- Weight: 3.1 lbs (with battery)
- Speed: 0-2,900
- IPM: 0-3,600
- 2750 - 20 M18™ 1/4 in. hex Brushless impact driver, (2) 48-11-1820 M18™ REDLITHIUM™ 2.0 compact batteries, 48-59-1812, M18™-M12™ multi-voltage charger, carrying case
| RPM [Max] | 2800 rpm |
| IPM | 3600 Min |
| Torque [Max] | 1500 in lb |
| Length | 5 3/8 in |
| Type | Electric |
| Cordless | Yes |
| Drive Size | 1/4 in Hex |
| Weight | 3.1 LB |
| EAN or UPC | 45242350179 |

