Skip to content Skip to navigation menu
Feeler Gauge

27511

Feeler Gauge
Item #111942970
  • 26 LEAF FEELER GAUGE
Feeler Gauge
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 26 LEAF FEELER GAUGE

description

  • From design to machining to quality control, the robust line of Empire specialty tools is crafted with the final application in mind. Backed by the combined knowledge of our experienced team, this means professionals can rely on these Empire tools to get the job done with less effort. The Empire 27511 26 leaf feeler gauge leafs from.002 to .025 with mm equivalent and 2 in. scale, .038 mm to .098 mm for metric for precise measurement of gaps.

features

  • Leafs from .0015 to .025 w/ millimeter equivalent, .04mm - .063mm for metric
  • Used individually or combined for precise measurement of gaps
  • Chrome plated with knurled nut to lock in place
  • Meets fed. specs #GGG-G-17C for tolerance
Weight 0.21 LB
EAN or UPC 46609275111
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison