- Electric Type
description
- The M18 FUEL™ 1/4 in. hex impact driver is the most powerful tool in its class. At 1800 in-lbs of fastening torque, this tool drives screws faster but also provides greater control over power and speed thanks to its proprietary 4-mode DRIVE CONTROL™. The POWERSTATE™ brushless motor delivers up to 0-3, 000 RPM with constant power output to drive screws faster. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. For use with REDLITHIUM™ compact batteries or extended capacity batteries (sold separately), which deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0 to 850 RPM in mode 1, 0 to 2100 RPM in mode 2, and 0 to 3000 RPM in mode 3. Self-tapping screw mode is designed to reduce walking when starting self-tapping screws as well as reduce overdriving, breaking, and stripping out screws.
features
- POWERSTATE™ Brushless motor delivers 1800 in-lbs of fastening torque for faster driving speeds
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
- 4-Mode DRIVE CONTROL™ provides greater control over output speed and power
| Type | Electric |
| Cordless | Yes |
| Drive Size | 1/4 in Hex |
| Voltage Rating | 18 V |
| Torque [Max] | 1800 in lb |
| Reverse | Yes |
| Length | 5 1/4 in |
| IPM | 3700 Min |
| RPM [Max] | 3000 rpm |
| Impacts Per Minute | 3700 Impact/Min |
| Tool Wt. | 2.77 lbs |
| Weight | 2.7 LB |
| EAN or UPC | 45242363810 |

