There may be limited quantities still available for purchase. Contact us for availability.
Please contact your local service center for alternative options.
The M18™ FUEL™ 3/8 in. Compact Impact Wrench is the most powerful tool in its class by delivering up to 210 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also provides greater efficiency, delivering up to 20% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. The 4-mode DRIVE CONTROL™ provides greater control over output speed and power for greater versatility by delivering 0 to 900 RPM in mode 1, 0 to 1600 RPM in mode 2, and 0 to 2500 RPM in mode 3. Auto shut-off mode intelligently detects when the tool has impacted on a fastener for one second and automatically shuts the tool down, reducing the likelihood of overdriving and damaging materials.
features
POWERSTATE™ Brushless motor delivers 210 ft-lbs. of fastening torque
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
4-Mode DRIVE CONTROL™ provides greater control over output speed and power
Utilizes a friction ring design to ensure quick & easy socket changes
Material
Glass-Filled Nylon
Standard
UL Listed
Battery Capacity (Amp-Hrs)
2
Charger Included
Yes
No. Of Batteries Required
1
Battery Type
Li-Ion
RPM [Max]
2500 rpm
Forward/Reverse Rocker Switch
Yes
Color
Red/Black
Case Included
Yes
Impacts Per Minute
3200 ipm
Torque [Max]
210 ft lb
Battery Voltage
18 V
Drive Size
3/8 in
Cordless
Yes
Length
5.9 in
No. Of Batteris Included
2
Battery Included
Yes
Variable Speed
Yes
Battery Ampere-Hour (AH)
2 Ah
Weight
11.29 LB
EAN or UPC
45242363865
We're here for you
with Service Centers across the country - We have your back