- Impact Driver
- 1/2 in Male Square Drive
- 18 Volt Lithium Ion Battery
- W/Charger, Spare Battery and Case
description
- The M18 FUEL™ 1/2 in. Compact Impact Wrench is the most powerful tool in its class, delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. ONE-KEY™ enabled, this is the industry’s first impact wrench that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM XC5.0™ batteries deliver more work per charge and more work over the life of the battery
- ONE-KEY™ Enabled: allows unlimited customization and control of output speed and power
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
- POWERSTATE™ Brushless motor delivers 220 ft-lbs. of fastening torque
includes
- (1) M18 FUEL™ with ONE-KEY™ 1/2" compact impact wrench w/ pin detent (tool only) (2759-20)
- (2) M18™ REDLITHIUM™ XC5.0 extended capacity battery packs (48-11-1850)
- (1) M18™ and M12™ multi-voltage charger (48-59-1812)
- (1) carrying case
- (1) belt clip
| Control Type | Trigger |
| Type | Impact Driver |
| Power Source | Rechargeable Lithium Ion Battery |
| Cordless | Yes |
| Blows/Impacts Per Minute | 3200 blows/min |
| Free Speed | 2500 rpm |
| Length | 6.100 in |
| Drive Size | 1/2 in |
| Socket Drive Size | 1/2 in Square |
| Battery Type | Lithium Ion |
| RPM | 2500 rpm |
| Torque | 220 ft lb |
| Capacity, in | 0.5 in |
| Voltage Rating | 18 V |
| Drive Type | Male Square |
| Impacts Per Minute | 3200 ipm |
| Weight | 11.61 LB |
| EAN or UPC | 45242363926 |

