The M18 FUEL™ 1/2 in. Compact Impact Wrench is the most powerful tool in its class, delivering up to 220 ft-lbs of torque in a compact design. The POWERSTATE™ brushless motor not only provides unmatched power, but also greater efficiency, delivering up to 25% more run-time than the leading competitors. REDLINK Plus™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the pack than competitive batteries on the market. ONE-KEY™ enabled, this is the industry’s first impact wrench that wirelessly connects to a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
POWERSTATE™ Brushless motor delivers 220 ft-lbs. of fastening torque
REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
REDLITHIUM™ Batteries deliver more work per charge and more work over the life of the battery
ONE-KEY™ Enabled: allows unlimited customization and control of output speed and power
Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
Impacts Per Minute
3200
Forward/Reverse Rocker Switch
Yes
Cordless
Yes
Variable Speed
Yes
Color
Red/Black
Drive Size
1/2 in
Standard
UL
Warranty
5 Years
Charger Included
No
No. Of Batteries Required
1
RPM [Max]
2500 rpm
Battery Voltage
18 V
Length
6.1 in
Material
Glass-Filled Nylon
Torque [Max]
220 ft-lbs
Battery Included
No
Case Included
No
Weight
2.55 LB
EAN or UPC
45242363957
We're here for you
with Service Centers across the country - We have your back