- Wrench
| Power Source | Cordless |
| Battery System | M18 |
| Length | 8 3/4 in |
| Power/Weight Ratio | 52.5 ft-lb/lb |
| Electric Brake | Yes |
| LED Light | Yes |
| Family Name | Cordless Impact Wrench |
| Fuel Gauge | Fuel Gauge on Battery |
| Torque | M18 |
| Anvil Size & Type | 1/2 in Square - Pin Detent |
| Weight | 6.64 LB |
| EAN or UPC | 45242314300 |

