- Wrench
features
- Superior Performance: Delivers Up To 750 Ft-lbs Of Maximum Fastening Torque, Up To 1,200 Ft-lbs Of Nut-busting Torque And Up To 2x More Runtime
- Powerstate™ Brushless Motor: Out-powers Competitors Yet Runs Cooler With No Wearable Components
- Redlink Plus™ Intelligence: Allows The Operator To Choose Between 2 Fastening Modes With Milwaukee’s Proprietary Drive Control™ Feature. Mode 1 Delivers Up To 375 Ft-lbs Of Maximum Fastening Torque, And Mode 2 Up To 750 Ft-lbs Maximum Fastening Torque
- Redlithium™ Xc5.0 Battery Pack (not Included): Provides Superior Pack Construction, Electronics And Performance To Deliver 2x More Runtime
- 3/4 in Anvil With Friction Ring For Fast, Easy Socket Changes
| Nut Busting Torque | 1,200 ft-lbs |
| Torque | 375 ft-lbs (Mode 1) and 750 ft-lbs (Mode 2) |
| LED Light | Yes |
| Anvil Size & Type | 3/4 in Square - Friction Ring w/ Thru Hole |
| Battery System | M18 |
| Power Source | Cordless |
| Electric Brake | Yes |
| Family Name | Cordless Impact Wrench |
| Weight | 7.39 LB |
| EAN or UPC | 45242314355 |

