- Cordless
- 18 V Battery Voltage
- Battery Included
- 2300 Impacts Per Minute
- 1700 rpm
description
- The M18 FUEL™ high torque impact wrench is the most powerful 18 Volt cordless impact wrench in its class. The POWERSTATE™ brushless motor outperforms all leading competitors with constant power output, yet runs cooler with no wearable components. The REDLITHIUM™ extended capacity battery pack delivers more work per charge and more work over pack life than the competitors. The inboard fuel gauge helps you monitor the charge more accurately, so there’s less downtime on the job. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over-discharge. The 7/16 in. quick connect allows users fast, secure insertion/removal of auger bits and socket adapters. A new contoured Soft Grip gives you ultimate comfort during prolonged use.
features
- Pneumatic fastening performance: outperforms competitive cordless, corded, and pneumatic impact tools
- Proprietary 2-mode DRIVE CONTROL™ with variable speed trigger and electric brake
- Up to 2x run-time vs competitors with REDLITHIUM™ XC 4.0 battery
- POWERSTATE™ Brushless motor for up to 3X motor life vs competitors
| Standard | CSA Certified ETL Listed UL Listed |
| Impacts Per Minute | 2300 ipm |
| RPM [Max] | 1700 rpm |
| Charge Time | 1 h |
| Drive Type | Hex |
| Material | Plastic, Rubber, Metal |
| Cordless | Yes |
| No. Of Batteris Included | 2 |
| Torque [Max] | 500 ft lb |
| Drive Size | 7/16 in |
| Variable Speed | Yes |
| Charger Included | Yes |
| Length | 8 3/4 in |
| Battery Voltage | 18 V |
| Case Included | Yes |
| Battery Capacity (Amp-Hrs) | 4 |
| Battery Included | Yes |
| Color | Red/Black |
| No. Of Batteries Required | 1 |
| Battery Type | Li-Ion |
| Battery Ampere-Hour (AH) | 4 Ah |
| Weight | 14.64 LB |
| EAN or UPC | 45242314386 |

