- Cordless
- 18 V Battery Voltage
- 2100 Impacts Per Minute
- 1750 rpm
description
- The M18 FUEL™ 1/2" High Torque Impact Wrench with Friction Ring eliminates the need to use a pneumatic tool for those stubborn and rusted bolts by delivering 1,000 ft lb of fastening torque and 1400 ft lb of nut busting torque. With 2x faster removal speed, users will be able to get the job done faster and be more productive throughout their day. By providing the industry's most compact cordless high torque impact wrench at 8.39" in length, this tool allows for more access in tight spaces. Four-mode DRIVE CONTROL™ with bolt removal mode gives users the most control over their fasteners. Bolt removal mode gives the user more control when removing fasteners by slowing to 750 rpm once the fastener has been busted loose. This tool offers quick, tool free socket changes with a 1/2" friction ring anvil. A premium rubber overmold material gives you ultimate comfort during prolonged use while lasting longer against corrosive materials.
features
- POWERSTATE™ brushless motor delivers up to 1000ft-lbs of fastening torque and 1400ft-lbs of nut-busting torque
- Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
- Most compact cordless high torque impact wrench in its class at 8.39 in. in length
- Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control. 0 to 550/1,400/1750/1750 to 750 RPM and 0-950/1,750/2,100/2,100 ipm
- Bolt removal mode provides maximum nut-busting torque to break fastener free, then slows to 750 RPM for more control when removing fasteners
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM™ batteries deliver more work per charge and more work over the life of the battery
- Features a friction ring design to ensure quick and easy socket changes
- Premium rubber overmold withstands corrosive materials and provides increased comfort when in use
- Reduced user fatigue at only 7.5 lbs with battery (battery not included)
- LED light to illuminate the work area
| Torque [Max] | 1000 ft lb |
| Length | 10 3/4 in |
| RPM | 0 to 550/1400/1750/1750-750 |
| RPM [Max] | 1750 rpm |
| Type | Impact Wrench Only |
| Voltage | 18 V |
| Battery Included | No |
| Drive Size | 1/2 in |
| Battery Type | Li-Ion |
| Cordless | Yes |
| Impacts Per Minute | 2100 ipm |
| Weight | 6.535 LB |
| EAN or UPC | 45242502233 |

