- Metal Material
- 18 Voltage
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 3" Underground Cable Cutter is the Most Controlled Way to Cut. With a NEW-TO-WORLD DESIGN, it is engineered to deliver the best cutting experience in a trench. Linemen can now scoop the cable into the open jaw with ease, maintaining balance when lining up to cut. Once aligned, the M18™ FORCE LOGIC™ 3" Underground Cable Cutter is the fastest cutter in its class, making installation and wrecking of up to 1500MCM Copper 15kV cable a breeze. The M18™ FORCE LOGIC™ 3" Underground Cable Cutter features a fully enclosed high-speed hydraulic pump, Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately) delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee® ONE KEY™ Technology, view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud.
features
- Cuts up to 1500MCM Copper
- Fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Battery combine to deliver ultimate reliability in the toughest conditions
- In-line design delivers easiest access in trenches
- Milwaukee® ONE KEY™ Technology allows Linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
- Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
- Powerful 9T hydraulic pump delivers best in class cut speed
- REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
- The Milwaukee® REDLITHIUM™ Battery Pack (sold separately) is the most durable pack on the market delivering more run-time, power and longer battery life.
- Top-handle layout provides balanced cut alignment
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18 FORCE LOGIC 3 in. Underground Cable Cutter (2776-20)
- (1) Carabineer
- (1) Inverter
- (1) Utility Bag
| Depth | 23.8 in |
| Brushless Motor | Yes |
| Assembled Height | 10.3 in |
| Fuel | No |
| Material | Metal |
| Assembled Length | 23.8 in |
| Assembled Width | 12.8 |
| Voltage | 18 V |
| Motor Type | Brushless |
| Color | Black, Red |
| Assembly Required | No |
| Battery System | M18™ |
| Bluetooth Connectivity | Yes |
| No. Of Batteries Required | 1 |
| Manufacturer Warranty | 5 Years Limited |
| Battery Ampere-hour | 5 Ah |
| Weight | 26.34 LB |
| EAN or UPC | 45242549719 |

