- Metal Material
- 18 Voltage
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 1590 ACSR Cutter is the Simplest Way to Cut Transmission Lines. A patent-pending jaw design enables opening with just two fingers, enhancing alignment while delivering the easiest operation with Class 3 Gloves. The wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cuts. Fully balanced, only 11.75 lbs, and the fastest transmission cutter, the M18™ FORCE LOGIC™ 1590 ACSR Cutter delivers the best control while enhancing linemen’s productivity and reducing fatigue. The M18™ FORCE LOGIC™ 1590 ACSR Cutter features a fully enclosed high-speed hydraulic pump, Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately) delivering Ultimate Reliability in the toughest conditions. Featuring Milwaukee® ONE-KEY™ Technology, view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud.
features
- Patent pending jaw design enables opening with just two fingers, enhancing alignment while delivering easiest operation with Class 3 Gloves
- Wire automatically closes the jaw, providing hands-free jaw closure and the easiest mid-span cutsFully balanced design delivers the best control
- Powerful 9T hydraulic pump delivers the fastest transmission wire cuts for enhanced productivity
- Fully enclosed high speed hydraulic pump, Brushless Motor, REDLINK™ Electronics and REDLITHIUM™ Battery combine to deliver ultimate reliability in the toughest conditions
- Milwaukee® POWERSTATE™ Brushless Motor provides more power, more run-time, and longer life.
- REDLINK PLUS™ Electronic Intelligence enables advanced communication between your batteries and tools, allowing for unmatched levels of performance, protection, and productivity.
- Milwaukee® ONE KEY™ Technology allows Linemen to view tool usage, receive notifications for recommended maintenance, and sync information wirelessly to the cloud
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18 FORCE LOGIC 1590 ACSR Cable Cutter (2777-20)
- (1) Carabineer
- (1) Inverter
- (1) Utility Bag
| Battery System | M18™ |
| Assembled Width | 18.600000000000001 |
| Assembly Required | No |
| Assembled Height | 10.6 in |
| Assembled Length | 12.7 in |
| Bluetooth Connectivity | Yes |
| Color | Black, Red |
| Depth | 12.7 in |
| Voltage | 18 V |
| Fuel | No |
| Material | Metal |
| No. Of Batteries Required | 1 |
| Battery Ampere-hour | 5 Ah |
| Battery Charger Input Voltage | 120 V |
| Brushless Motor | No |
| Motor Type | Brushed |
| Manufacturer Warranty | 5 Years Limited |
| Weight | 21.8 LB |
| EAN or UPC | 45242549702 |

