Skip to content Skip to navigation menu
M18™ FORCE LOGIC™ 16 in 12T Utility Crimper

2778-22

M18™ FORCE LOGIC™ 16 in 12T Utility Crimper
Item #114180110
  • 16 in Length
M18™ FORCE LOGIC™ 16 in 12T Utility Crimper
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 16 in Length

description

  • The M18™ Force Logic™ 12T utility crimper is the easiest way to crimp. Engineered to reduce weight and improve balance, it is up to three pounds lighter, is fully balanced, with a 350˚ rotating head and red alignment marks making it the lightest, most balanced and easiest crimper to align. Predictive force monitoring (PFM™) constantly measures force output to deliver consistent speed that won’t bog down on larger connectors while delivering accurate pressure, every time. The only tool that provides instant pressure verification with a green indicator. The only tool that has pre-crimp battery check that automatically ensures enough battery charge to complete each crimp. The only tool that once a crimp is engaged, has auto-complete to ensure full pressure is reached. Milwaukee® crimpers feature a fully enclosed high speed hydraulic pump, POWERSTATE™ brushless motor, REDLINK™ electronics and REDLITHIUM™ batteries delivering up to 2X longer life and ultimate reliability in tough conditions. Featuring Milwaukee® ONE-KEY™ Technology, Milwaukee® crimpers enable you to store real time crimp data, generate professional reports, view historical tool performance data and sync it all wirelessly to the cloud for easy access. Like all ONE-KEY™ tools Milwaukee® crimpers feature tool tracking, allowing you to pinpoint missing tools quicker and inventory management which creates a central place for you to track all tools and equipment across your network of jobs and users. The kit includes (1) M18™ 5.0 REDLITHIUM™ battery, (1) M18™ 2.0 REDLITHIUM™ battery, (1) M18™ AC/DC charger, carabiner and an overhead utility bag.

features

  • Lightest 12T crimper
  • Most balanced with ergonomic grip design
  • PFM™ (Predictive force monitoring) with auto complete ensures full pressure
  • PFM™ (Predictive force monitoring) provides instant pressure verification with green indicator
  • Up to 2X longer life with POWERSTATE™ Brushless motor & weather protected electronics that keep dirt, dust & moisture out
  • Pre-crimp battery check automatically ensures enough charge to complete each crimp
  • 350˚ Head rotation provides easy access in tight spaces
  • Bold alignment marks aid accuracy in crimp placement
  • The tool records & stores every crimp made for professional report building through ONE-KEY™
Color Red/Black
Weight 24.831 LB
EAN or UPC 45242473793
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison