- Crimper
description
- The MILWAUKEE® M18™ FORCE LOGIC™ 750 MCM Crimper is the Easiest Way to Crimp. It delivers cULus classified crimps per UL 486A-B standards for #8–750 MCM Cu and Dual Rated connectors from Anderson, Blackburn®, Burndy, Ilsco, Panduit, Penn-Union, and Thomas & Betts. MILWAUKEE® EXACT™ 12T U-Style Dies are engineered for speed and precision, with die lengths tailored to each connector, vivid color coding, and center alignment markings for easy selection. Each die imprints wire size onto the connector and is 100% serialized for unmatched accuracy and inspection. Designed for balance and control, it’s the lightest, most balanced 12T crimper with a 350° rotating head and red alignment marks for fast, confident alignment. PFM™ ensures consistent speed and pressure, with instant pressure verification, auto-complete, and a pre-crimp battery check to guarantee every crimp is completed. Built with a fully enclosed hydraulic pump, POWERSTATE™ Brushless Motor, REDLINK™ Electronics, and REDLITHIUM™ Batteries (sold separately), it delivers Ultimate Reliability in the toughest conditions. ONE-KEY™ Technology enables real-time crimp data storage, report generation, tool tracking, and inventory management - all synced to the cloud.
features
- Most Balanced with Ergonomic Grip Design
- PFM™ (Predictive Force Monitoring) Provides Instant Pressure Verification with Green Indicator
- Pre-Crimp Battery Check Automatically Ensures Enough Charge to Complete Each Crimp
- 350˚ Head Rotation Provides Easy Access in Tight Spaces
- Bold Alignment Marks aid accuracy in crimp placement
- Longer Life with POWERSTATE™ Brushless Motor & Weather Protected Electronics that Keep Dirt, Dust & Moisture Out
- The Tool Records & Stores Every Crimp Made for Professional Report Building through ONE KEY™
- Part of the M18™ System, featuring over 200+ tools
includes
- (1) M18™ FORCE LOGIC™ 750 MCM Crimper (2779-22)
- (1) Carrying Case
| Material | Metal |
| Depth | 24.65 in |
| Assembly Required | No |
| Battery System | M18™ |
| Bluetooth Connectivity | Yes |
| No. Of Batteries Required | 1 |
| Battery Charger Input Voltage | 120 V |
| Manufacturer Warranty | 5 Years Limited |
| Assembled Width | 18.54 in |
| Color | Black, Red |
| Assembled Height | 6.06 in |
| Fuel | No |
| Voltage | 18 V |
| Assembled Length | 24.65 in |
| Motor Type | Brushless |
| Weight | 22.9 LB |
| EAN or UPC | 45242413652 |

