- 18 V Voltage Rating
- 4 1/2 in, 5 in Wheel Diameter
description
- The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
features
- 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
- Paddle-switch design: provides increased comfort and ease-of-use when operation in various positions
- POWERSTATE™ Brushless motor: delivers maximum power and up to 10X longer motor life
- REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC5.0 Battery pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
- Power to grind: world’s first cordless braking grinder with corded performance
- Durability: same metal housing & gearing system as legendary high performance corded grinders
| Grinder Switch Type | Paddle |
| Battery Ampere-Hour (AH) | 5 Ah |
| Product Storage Included | Case |
| Amps | 5 A |
| No. of Batteries Included | 1 |
| Type of Grinder | Angle |
| Length | 14 1/2 in |
| RPM [Max] | 8500 rpm |
| Adjustable Handle Position | Yes |
| Electronic Speed Control | Yes |
| Family Name | Grinder Paddle Switch No-Lock Kit |
| Spindle Lock | Yes |
| Grinding Wheel Dia. | 4 1/2 in - 5 in |
| Voltage Rating | 18 V |
| Side Handle | Yes |
| Type | Electric |
| Cordless | Yes |
| Battery Type | Lithium-Ion |
| Handle Type | Barrel |
| Tool Wt. | 5.8 lbs |
| Weight | 14.87 LB |
| EAN or UPC | 45242309436 |

