- 18 V Voltage Rating
- 4 1/2 in, 5 in Wheel Diameter
description
- The world’s first cordless grinder delivers the power of a corded grinder with up to 2X more run time and up to 10X longer motor life. The M18 FUEL™ 4-1/2 in. / 5 in. grinder supplies maximum sustained power to complete the toughest grinding, surface preparation and cutting applications. The POWERSTATE™ brushless motor provides up to 10X longer motor life and lower cost of ownership. The M18™ REDLITHIUM™ XC5.0 battery pack delivers up to 4X more run time and 20% more power. The grinder features REDLINK Plus™ intelligence, the most advanced system of cordless power tool electronics, for maximum performance. The 18 Volt lithium-ion grinder’s thin body design gives it optimized balance to rest easily in your hands. Tool-free accessory changes and guard adjustments mean less downtime during work. The grinder is built with the same tool body, gearing system and anti-vibration side handle as Milwaukee's legendary high-performance corded grinders for maximum durability on the job. Grinding wheel sold separately.
features
- POWERSTATE™ Brushless motor: delivers maximum power and up to 10X longer motor life
- REDLINK Plus™ intelligence provides optimized performance, electronic clutch, and overload protection using total system communication between tool, battery and charger
- REDLITHIUM™ XC5.0 Battery pack provides superior pack construction, electronics, and performance to deliver 2X more run-time and more work over pack life
- Power to grind: world’s first cordless braking grinder with corded performance
- Durability: same metal housing & gearing system as legendary high performance corded grinders
- 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
- Paddle-switch design: provides increased comfort and ease-of-use when operation in various positions
includes
- (1) M18 FUEL™ 4 1/2"/5" grinder, paddle switch no-lock (2780-20)
- (2) M18™ REDLITHIUM™ XC 4.0 extended capacity battery pack (48-11-1840)
- (1) M18™ and M12™ multi-voltage charger (48-59-1812)
- (1) carrying case
- (1) flange nuts
- (1) wheel guard
- (1) spanner wrench
| Voltage Rating | 18 V |
| Battery Capacity (Amp-Hrs) | 4 |
| RPM | 8500 rpm |
| Grinding Wheel Dia. | 4 1/2 in |
| Spindle Thread Size | 5/8-11 |
| Adjustable Handle Position | Yes |
| Type of Grinder | Angle |
| Speed (RPM) | 8500 |
| Cordless | Yes |
| No. of Batteries Included | 2 |
| Control Type | Paddle, On/Off |
| Type | Electric |
| Spindle Lock | Yes |
| Cord Length | N/A |
| Electronic Speed Control | Yes |
| Grinder Switch Type | Paddle |
| Voltage Type | DC Voltage |
| Length | 14 1/2 in |
| Battery Ampere-Hour (AH) | 5 Ah |
| RPM [Max] | 8500 rpm |
| Handle Type | Barrel |
| Side Handle | Yes |
| Product Storage Included | Case |
| Weight | 16.43 LB |
| EAN or UPC | 45242309443 |

