- 18 Battery Voltage
- 22.31 in Overall Length
description
- The M18 FUEL™ 7 in. / 9 in. Large angle grinder is the world's first 18 V large angle grinder generating the power of a 15 A corded large angle grinder, is up to 2 lbs lighter, and has 9 in. grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7 in. to 9 in. accessory. The POWERSTATE™ brushless motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery (sold separately) delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 7 in. / 9 in. large angle grinder to generate the power and performance of a 15 A corded large angle grinder
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- Compatible with all M18 batteries
- Corded performance: world's first 18 V large angle grinder
- Advanced ergonomics for increased mobility and productivity
- Metal housing & gearing system providing legendary durability
- Dual action trigger: eliminating accidental trigger actuation
- 100% Tool free: make all accessory changes and guard adjustments without a wrench for increased productivity
includes
- (1) 2785-20 7"/ 9" Large Angle Grinder
- (1) Side Handle
- (1) 9" Type 27 Grinding Guard
- (1) FIXTEC Nut
- (1) Backing Flange
- (1) Spanner Wrench
| Warranty | 5 Years |
| Length | 22.31 in |
| Energy Star Certified Recharging System | No |
| Arbor Size | 5/8 in |
| Side Handle | Yes |
| Cordless | Yes |
| Includes | (1) 2785-20 7"/ 9" Large Angle Grinder, (1) Side Handle, (1) 9" Type 27 Grinding Guard, (1) FIXTEC Nut, (1) Backing Flange, (1) Spanner Wrench |
| Grinder Switch Type | Trigger |
| Product Storage Included | Bag |
| Standard | UL |
| RPM [Max] | 6600 rpm |
| Type | Electric |
| Color | Red/Black |
| Adjustable Handle Position | No |
| Variable Speed | Yes |
| Housing Material | Glass-Filled Nylon |
| Overall Length | 22.31 in |
| Charger Included | No |
| Voltage Rating | 18 V |
| Battery Composition | Li-Ion |
| No. Of Batteries Required | 1 |
| Battery Voltage | 18 V |
| Grinder Type | Angle |
| Type of Grinder | Angle |
| Weight | 10.719 LB |
| EAN or UPC | 45242501502 |

