- 18 V Voltage Rating
- 7 in, 9 in Wheel Diameter
description
- The M18 FUEL™ 7 in. / 9 in. Large angle grinder is the world's first 18 V large angle grinder generating the power of a 15 A corded large angle grinder, is up to 2 lbs lighter, and has 9 in. grinding capacity. Providing high performance, advanced ergonomics & legendary durability, this grinder is designed to complete the toughest grinding, surface preparation, and cutting applications with any 7 in. to 9 in. accessory. The POWERSTATE™ brushless motor provides 6,600 RPM and higher speeds under load for corded grinding/cutting performance. REDLINK Plus™ intelligence ensures maximum performance and protection from overload, overheating and over discharge. The M18 REDLITHIUM HIGH OUTPUT™ HD12.0 battery delivers unmatched run-time in all applications. Tool-free accessory changes using the FIXTEC nut and guard adjustments mean less downtime during work.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 7 in. / 9 in. large angle grinder to generate the power and performance of a 15 A corded large angle grinder
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintaining compatibility across the entire M18™ system
- REDLITHIUM™ HIGH OUTPUT™ HD12.0 battery pack: provides 50% more power and runs 50% cooler versus standard REDLITHIUM™ HD packs
- superior pack construction provides the industry's best protection against jobsite conditions
- Corded performance: world's first 18 V large angle grinder
- Advanced ergonomics for increased mobility and productivity
- Metal housing & gearing system providing legendary durability
- Dual action trigger: eliminating accidental trigger actuation
- Compatible with all M18 batteries and tools
| RPM [Max] | 6600 rpm |
| Battery Ampere-Hour (AH) | 12 Ah |
| Battery Recharge Time | 2 h |
| Grinder Switch Type | Trigger |
| Side Handle | Yes |
| Voltage Rating | 18 V |
| No. of Batteries Included | 1 |
| Product Storage Included | Bag |
| Type | Electric |
| Length | 22.31 in |
| Cordless | Yes |
| Type of Grinder | Angle |
| Battery Charger Input Voltage | 120 V |
| Weight | 19.315 LB |
| EAN or UPC | 45242502103 |

