- Magnetic Drill Kit
description
- POWERSTATE(TM) Brushless Motor for Longer Tool Life, REDLINK PLUS(TM) Intelligence for Overload Protection, Self-Powered Magnet Base Operates Independently of Power Source, Delivers Up to 2000 lb Holding Force, 1 1/2 in Annual Cutter Capacity, 1/2 in Twist Bit Capacity, 2 Speed Gear Box, 5 1/8 in Motor Head Adjustment
| Drill Point Pressure | 750 lb |
| Chuck Size | 3/4 in Weldon Quick Change |
| Voltage | 18 V |
| Overall Height | 15 1/2 in |
| Family Name | Magnetic Drill Kit |
| Weight | 58.0 LB |
| EAN or UPC | 45242346509 |

