- Magnetic Drill Kit
description
- The M18 FUEL™ 1-1/2 in. magnetic drill drills faster than the number one corded competitor, delivers the strongest magnetic hold on 1/4 in. steel providing a safer drilling environment in this material, and drills over (66) 13/16 in. holes per charge. By utilizing permanent magnets, the magnetic base operates without electricity
- ensuring that the magnet does not deactivate if the battery is drained. Equipped with AutoStop™ lift-off detection, power to the motor is automatically cut if excess rotational motion is detected while drilling. Powered by a MILWAUKEE® POWERSTATE™ brushless motor, both drills are faster than their corded counterparts, and deliver the same 1-1/2 in. annular cutter capacity. REDLINK PLUS™ intelligence is the most advanced electronic system on the market, preventing damage to the tool and battery caused by overloading or overheating. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery pack provides 50% more power and runs 50% cooler vs REDLITHIUM™ XC batteries. It maintains full power and runs substantially cooler through heavy applications, allowing users to push their cordless tools harder and longer than ever before. The M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 battery is fully compatible with 200+ M18™ tools.
features
- POWERSTATE™ Brushless Motor: Delivers maximum power and provides up to 2x longer motor life.
- REDLINK PLUS™ Intelligence: Provides optimized performance and overload protection using total system communication between tool, battery and charger.
- M18™ REDLITHIUM™ HIGH OUTPUT™ XC8.0 Battery delivers over (66) 13/16" holes in 1/4" steel per charge
- Self- Powered Magnet Base Operates Independently of Power Source and Delivers up to 2,000 lbs. of Holding Force.
- 1-1/2" Annular Cutter Capacity 1/2" Twist Bit Capacity.
- 3 Speed Gear Box: 400/690 RPM.
- Stroke Length: 5-3/4"
- Motor Head Adjustment: 5-1/8"
- Delivers over 66 13/16" holes in 1/4" steel per battery
| Battery Voltage | 18 V |
| Width | 7.5 in |
| Family Name | Magnetic Drill Kit |
| Battery Ampere-hour | 8 Ah |
| Depth | 13.75 in |
| No. of Speeds | 2 |
| Warranty | 5 Years (Tool), 3 Years (Battery) |
| Magnetic Base | Yes |
| Height | 15.5 in |
| Standard | UL |
| Speeds | 2 |
| Color | Red/Black |
| Weight | 58.5 LB |
| EAN or UPC | 45242478835 |

