- Jobsite Radio/Charger
description
- The Milwaukee® M18™ jobsite radio/charger is the first charging radio to bring the power of Bluetooth® to the jobsite, while delivering the industry's best reception and sound. The most advanced radio of its kind, the M18™ jobsite radio/charger features a Bluetooth® receiver so you can stream rich, full sound wirelessly from over 100 Ft. away. Its unique battery charger allows you to charge any M18™ battery without sacrificing reception or sound quality. For added versatility, a high-power USB port allows you to charge most portable electronic devices over 50% faster than any competitor. The M18™ radio/charger's lightweight, high-strength design includes a reinforced roll cage for protection from weather and abusive jobsite conditions. The radio/charger also offers the industry's largest on-board, weather-sealed storage compartment to protect your small belongings and smart phones. A 16 in. auxiliary input cord and 2 AAA batteries are included.
features
- Exclusive digital Bluetooth® receiver: streams audio wirelessly from over 100 Ft. away
- USB power port: 50% faster device charging, plugged in or on the go
- Premium speakers and 40 watt amplifier: produce a rich, full sound
- Customizable equalizer and 10-station preset: delivers personalized, enhanced sound
- AAA batteries included, M18 battery must be purchased separately
- Reinforced roll cage and metal handles: protects against abusive jobsite conditions
- Weather-sealed compartment: offers on-board protection for small belongings and A smart phone
- On-board bottle opener: for convenience on and off the jobsite
- Charger compatibility: all M18 batteries
- USB power port: yes (2.1-AMP)
- Modes: FM/AM, aux, Bluetooth®
- FM/AM presets: 10
- Customizable EQ: yes
- Includes: (1) 2792 - 20 M18 jobsite radio/charger, (1) 16 in. auxiliary input cord, and (2) AAA batteries
includes
- 2 AA Batteries
| Satellite Radio Ready | No |
| CD Player | No |
| Weather Resistant | Yes |
| Station Presets | 10 |
| No. of A/V Outputs | 1 |
| Accessory Type | Radio/Charger |
| Bass Boost | Yes |
| Batteries Included | No |
| Weight | 21.65 LB |
| EAN or UPC | 45242317837 |

