- 18 V Voltage Rating
- Cordless
description
- The 2795 - 22 M18 FUEL™ 2-tool Combo kit includes the M18 FUEL™ drill/driver (2705-20) and the M18 FUEL™ 1/4 in. hex impact driver. The drill/driver is the most powerful 18 Volt cordless drill on the market, delivering 1,200 in-lbs of peak torque and up to 2,000 RPM, providing faster drilling speed under heavy load to increase productivity. The M18 FUEL™ 1/4 in. hex impact driver is the most powerful impact driver in its class at 1800 in-lbs of fastening torque. M18 FUEL™ features the most advanced cordless technology available
- a POWERSTATE™ brushless motor, REDLINK Plus™ electronic intelligence and REDLITHIUM™ battery technology, resulting in longer motor life, more run time and more power. Both tools are ONE-KEY™ enabled, allowing users to wirelessly connect to the tool with a smart phone to provide unlimited customization and control of the tool’s performance. The ONE-KEY™ mobile app features predetermined set-ups for specific fasteners and materials, or provides complete control over output speed and power to customize the tool for the specific application at hand. Once the desired output performance is reached, the custom profile is then saved to the memory of the tool and the connection to the smart phone is no longer necessary. The tool’s memory supports up to 4 custom profiles that can be easily accessed with the touch of a button on the tool. Your custom profiles are also saved in the cloud so that they can be accessed at any time.
features
- POWERSTATE™ Brushless motors - item 2705-20 delivers 1,200 in-lbs of peak torque and up to 2,000 RPM for faster drilling speeds, and item 2757-20 delivers 1800 in-lbs of fastening torque for faster driving speeds
- REDLINK Plus™ intelligence prevents damage to the tool and battery due to overloading or overheating
- REDLITHIUM XC5.0™ batteries deliver more work per charge and more work over the life of the battery
- ONE-KEY™ Enabled: allows unlimited customization and control of output speed and power
- Easily toggle between up to four custom performance profiles that can be saved to the memory of the tool
| Voltage Rating | 18 V |
| Cordless | Yes |
| Weight | 18.29 LB |
| EAN or UPC | 45242363773 |

