- 18 V Voltage Rating
- Cordless
description
- The (2799-22CX) M18™ 2-tool Combo kit includes the 1/2 in. compact brushless hammer drill driver (2702-20) and the 1/4 in. hex brushless impact driver (2750-20). The M18™ cordless system's patented technologies and electronics, innovative motor design, and superior ergonomics provide the most efficient blend of power, weight and performance in the industry. The M18™ 1/2 in. compact brushless hammer drill/driver is the most compact 18 V drill on the market and delivers over 50% more run-time than drills with brushed motors. The M18™ 1/4 in. hex brushless impact driver is the most compact impact driver in its class and delivers over 50% more run-time than impact drivers with brushed motors. Both tools feature Milwaukee® built brushless motors, relink™ electronics, and REDLITHIUM™ batteries that provide more efficient power delivery, for fewer trips to the charger.
features
- Milwaukee® Brushless motor: optimized for efficiency, this motor delivers over 50% more run-time and 2X longer life than brushed motors.
- REDLINK™ Intelligence: advanced overload protection defends against abusive applications and monitors the temperature to prevent damage and ensure maximum tool & battery life.
- REDLITHIUM™ Battery: superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
- 2702-20: At only 7-3/8 in. long and 4.5 lbs. (with XC 4.0 battery), this drill provides excellent control & balance in a compact size, perfect for overhead work or work in tight spaces.
- 2750-20: The M18™ 1/4 in. hex Brushless impact driver delivers up to 1500 in-lbs. of torque, 0-2, 800 RPM, and 0-3,600 IPM for a wide range of fastening applications.
- 2702-20: An all-metal gear case and 1/2 in. metal chuck provide maximum durability.
- 2750-20: At only 5-3/8 in. long and 3.1 lbs. (with battery), this impact driver provides excellent control & balance in a compact size, perfect for overhead work or work in tight spaces.
- 48-11-1840: REDLITHIUM™ XC4.0 Battery: delivers maximum performance and 2X runtime, ideal for high demand applications. compatible with all M18™ tools.
- 48-11-1820: REDLITHIUM™ 2.0 Battery: light weight and compact, ideal for fastening applications. compatible with all M18™ tools.
- 2702-20: This compact drill driver delivers 550 in-lbs. of torque and 0-450/0 to 1,800 RPM, for a wide range of drilling and fastening applications.
| Battery Capacity (Amp-Hrs) | 2.0 Ah |
| Cordless | Yes |
| Voltage Rating | 18 V |
| Weight | 4.99 LB |
| EAN or UPC | 45242349838 |

