- Hammer Drill
- 32000 Impacts Per Minute
- 2000 rpm
description
- The M18™ FUEL™ 1/2 in. Hammer drill with ONE-KEY™ is the industry's most powerful drill, delivering up to 60% more power, up to 1.5 in. Shorter length and up to 2X faster speed under heavy load. The POWERSTATE™ brushless motor produces 1,200 in-lbs of torque and 2,000 RPMs providing fast drilling through demanding applications. At 6.9 in. in length, this is the most compact drill in its class, allowing better access in tight spaces. REDLINK Plus™ intelligence ensures maximum performance while protecting from overloads, heating and over-discharge. The M18™ REDLITHIUM™ battery packs (not included) deliver more work per charge and more work over the life of the packs than competitors. The best-in-class all-metal ratcheting chuck provides increased bit strength and corrosion resistance. With ONE-KEY™, users gain the ability to customize, track and manage their tool. Anti-kickback technology increases control in bind-up situations and reduces unwanted shut-downs, with the added benefit of sensitivity control and ability to turn on and off based on application. Using the tool's tracking functionality, if ever lost or stolen, lock it out to protect your investment.
features
- POWERSTATE™ Brushless motor: purposely built for the M18 FUEL™ 1/2 in. hammer drill to provide up to 60% more power than the competitive set
- Only 6.9 in. in length for access into tight spaces and reduced fatigue
- Anti-kickback technology: increases control in bind-up situations and reduces nuisance shut downs
- Up to 60% more power: 1,200 in-lbs of torque
- REDLINK Plus™ intelligence: ensures optimal performance and provides overload protection to prevent damage to the tool and battery during heavy applications while still maintain compatibility across the entire M18 system
- M18 REDLITHIUM™ XC5.0 Battery pack (Not included): delivers more work per charge and more work over the life of the pack than competitors
- ONE-KEY™ Compatible: ability to customize, track, and manage tools for increased productivity and protection of users investment
- LED on foot of tool for better lighting in dark spaces
- Compatible with all M18 batteries
| Length | 4.61 in |
| Integrated Light | Yes |
| RPM [Max] | 2000 rpm |
| Type | Hammer Drill |
| Chuck Size | 1/2 in |
| Chuck Design | Keyless |
| Torque [Max] | 1200 ft lb |
| Width | 8.66 in |
| Side Handle | Yes |
| Reverse | Yes |
| Cordless | Yes |
| Weight | 4.64 LB |
| EAN or UPC | 45242002375 |

